Check Availability
  • Depressed Center Wheels
  • 3M 

    Type 27 Ceramic Depressed Center Wheels, 7", 5/8"-11 Arbor Hole Size, 1/4" Thickness

  • Item # 22PA51
  • Mfr. Model # 60440282709
Type 27 Ceramic Depressed Center Wheels,  7",  5/8"-11 Arbor Hole Size,  1/4" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum. The specially-formulated ceramic grain cuts cool, which makes it a good match for heat-sensitive metals like stainless and mild steel. To be used with an open-face grinding guard.
Show More Close
 

Technical Specifications

Item # 22PA51
Mfr. Model # 60440282709
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 1.51 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 8500
Series High Performance
Grade Very Coarse
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.