This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • 3M 

    Type 27 Ceramic Depressed Center Wheels, 7", 7/8" Arbor Hole Size, 1/4" Thickness, 8500 Max. RPM

  • Item # 22PA47
  • Mfr. Model # 60440282667
Type 27 Ceramic Depressed Center Wheels,  7",  7/8" Arbor Hole Size,  1/4" Thickness,  8500 Max. RPM

See alternate products available online.

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum. The specially-formulated ceramic grain cuts cool, which makes it a good match for heat-sensitive metals like stainless and mild steel. To be used with an open-face grinding guard.
Show More Close
 

Technical Specifications

Item # 22PA47
Mfr. Model # 60440282667
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 0.9 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 8500
Series High Performance
Grade Very Coarse
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.