Check Availability
  • 3M 

    7" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 8500 Max. RPM

  • Item # 22PA20
  • Mfr. Model # 60410011559
7" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 8500 Max. RPM Depressed Center Wheel,T27,7 in.,7/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Cubitron™ II Grinding Wheel is designed to provide a high cut rate and long life span when removing welds from internal angles. It features high-performing abrasives with precision-shaped grain technology to maximize cutting potential. The precision-shaped grain sharpens itself as it fractures, creating super-sharp points and edges that slice cleanly through material, rather than plowing as traditional abrasives do. Use on stainless steel, mild steel, and aerospace alloys with a right-angle grinder and a wheel guard that is designed specifically for the size of wheel used.
Show More Close
 

Technical Specifications

Item # 22PA20
Mfr. Model # 60410011559
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 0.93 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 8500
Series CUBITRON II
Grade Very Coarse
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.