Check Availability
  • 3M 

    7" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 0.090"-Thick, 8500 Max. RPM

  • Item # 22PA15
  • Mfr. Model # 60410011500
7" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 0.090"-Thick, 8500 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum. Great for metal cutting applications: pipe cutting, flash removal, rod cutting, and gate removal.
Show More Close
 

Technical Specifications

Item # 22PA15
Mfr. Model # 60410011500
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 0.42 lbs
Country of Origin Poland *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 0.090"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 8500
Series High Performance
Grade Very Coarse
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.