Check Availability
  • 3M 

    7" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 8500 Max. RPM

  • Item # 1DXP4
  • Mfr. Model # 60440098188
7" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 8500 Max. RPM Abrsv Cut-Off Wheel,T27,7 in.,5/8 in.-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 1DXP4
Mfr. Model # 60440098188
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 6.4 lbs
Country of Origin Thailand *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 8500
Series Green Corps(TM)
Grade Extra Coarse
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change