Check Availability
  • 3M 

    7" Type 1 Ceramic Grain Abrasive Cut-Off Wheel, 7/8" Arbor, 0.450"-Thick, 8500 Max. RPM

  • Item # 450Y36
  • Mfr. Model # 87471
7" Type 1 Ceramic Grain Abrasive Cut-Off Wheel, 7/8" Arbor, 0.450"-Thick, 8500 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features ceramic grain abrasive material construction.
Show More Close
 

Technical Specifications

Item # 450Y36
Mfr. Model # 87471
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.231 lbs
Country of Origin Poland *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 0.450"
Arbor Hole Size 7/8"
Abrasive Material Ceramic Grain
Abrasive Grit 60
Max. RPM 8500
Series Silver
Specifications Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets
Diamond Knockout No
Application All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In