This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 3M 

    7" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 100 Grit Ceramic, 25 PK

  • Item # 48WZ49
  • Mfr. Model # 60440206666
7" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 100 Grit Ceramic, 25 PK Fiber Disc,Orange,Fine,7 in. Dia.,PK25

Product Details

An economical choice for edge chamfering/beveling and weld blending on stainless steel, high tensile alloys, and ferrous and/or non-ferrous metals, such as iron, steel, welds, cast-iron, etc. The coated ceramic abrasive is bonded to a blended fiber disc for extremely long life.
Show More Close
 

Technical Specifications

Item # 48WZ49
Mfr. Model # 60440206666
UNSPSC #31191506
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 100
Abrasive Grade Medium
Disc Backing Material Fiber
Max. RPM 8600
Series 785C
Color Orange
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.