This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 3M 

    7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 100 PK

  • Item # 2AZD8
  • Mfr. Model # 60440206278
7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 100 PK Fiber Disc,7x7/8,80G,PK100

Product Details

This ceramic disc is ideal for grinding mild steel and carbon steel. The ceramic abrasive grain requires less pressure, and helps to reduc operator fatigue.
Show More Close
 

Technical Specifications

Item # 2AZD8
Mfr. Model # 60440206278
UNSPSC #31191506
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight X
Max. RPM 8600
Series 785C
Color Orange
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions