Check Availability
7" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Ceramic, 100 PK
  • 3M 

    7" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Ceramic, 100 PK

  • Item # 2AYJ9
  • Mfr. Model # 60440206906
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This ceramic disc is ideal for grinding mild steel and carbon steel. The ceramic abrasive grain requires less pressure, and helps to reduc operator fatigue.
Show More Close
 

Technical Specifications

Item # 2AYJ9
Mfr. Model # 60440206906
UNSPSC #31191506
Shipping Weight 19.4 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 24
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight YF
Max. RPM 8600
Series 983C
Color Brown
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions