Check Availability
  • 3M 

    7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Ceramic, 25 PK

  • Item # 1DXR2
  • Mfr. Model # 60440207722
7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a 7/8" mounting hole, these premium fiber discs are for light- to heavy-duty stock removal on mild steel. Designed for both long life and superior performance in aggressive, heavy-duty applications, ceramic fiber discs minimize edge wear, enhance productivity, and reduce material consumption. The ceramic abrasive grain offers sharp, sustainable cutting action, long life, and added durability. This disc is compatible with 3M™ disc pad face plates and hubs, and requires the use of a disc retainer nut (all sold separately). It is resin-bonded to withstand high heat and pressure in demanding applications. For high-pressure stock removal, weld leveling, and beveling.
Show More Close
 

Technical Specifications

Item # 1DXR2
Mfr. Model # 60440207722
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 2.82 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 50
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight YF
Max. RPM 8600
Series 988C
Color Brown
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change