Check Availability
  • 3M 

    6" x 9" Synthetic Fiber Scouring Pad, Green, 20PK

  • Item # 2U643
  • Mfr. Model # 96
6" x 9" Synthetic Fiber Scouring Pad, Green, 20PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotch-Brite™ general purpose synthetic scouring pad is ideal for everyday needs.


• Rust-resistant
• Scours 2 to 5 times faster than standard medium-duty scouring pads
• 2 to 3 times more durable than standard medium-duty green scouring pads
• Certified as Food Safe and Fit for Purpose by HACCP International
Show More Close
 

Technical Specifications

Item # 2U643
Mfr. Model # 96
UNSPSC #47131602
Catalog Page 1549
Shipping Weight 1.27 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 6"
Width 9"
Material Synthetic Fiber
Color Green
Abrasive Yes
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In