Check Availability
  • 3M 

    6" Type 6 Diamond Grinding Wheel, 3/4" Arbor, 1-1/4"-Thick, 6500 Max. RPM

  • Item # 20X754
  • Mfr. Model # 60440117244
6" Type 6 Diamond Grinding Wheel, 3/4" Arbor, 1-1/4"-Thick, 6500 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use with water-based coolant for form retention and free cutting.
Show More Close
 

Technical Specifications

Item # 20X754
Mfr. Model # 60440117244
UNSPSC #23131503
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Grinding Wheel
Abrasive Wheel Type Type 6
Abrasive Wheel Diameter 6"
Arbor Hole Size 3/4"
Thickness 1-1/4"
Abrasive Material Diamond
Abrasive Grit 120
Max. RPM 6500
Specification 663BK
Bond Type Resin
Abrasive Depth 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.