Check Availability
  • 3M 

    6" Type 27 Ceramic Grain Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 10,200 Max. RPM

  • Item # 450Y31
  • Mfr. Model # 87450
6" Type 27 Ceramic Grain Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 10,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features ceramic abrasive material. It is suitable for fast cutting on almost all materials, including stainless steel, mild steel, and aerospace alloys.
Show More Close
 

Technical Specifications

Item # 450Y31
Mfr. Model # 87450
UNSPSC #0
Shipping Weight 6.974 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Ceramic Grain
Abrasive Grit 100
Max. RPM 10,200
Series Silver
Grade Very Coarse
Application All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions