Check Availability
  • 3M 

    6" Type 27 Ceramic Blend Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 10,200 Max. RPM

  • Item # 22PA40
  • Mfr. Model # 60440311607
6" Type 27 Ceramic Blend Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 10,200 Max. RPM Abrsv Cut-Off Wheel,T27,6 in.,5/8 in.-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cut-off wheel features precision-shaped ceramic grain to help in providing exceptionally fast cutting and long life. The triangular abrasive grains form sharp peaks that slice cleanly through metal, rather than gouging or plowing as traditional abrasives do. The peaks also sharpen themselves continuously as the points break off, which helps to provide a cut with reduced friction-related stress cracks and discoloration. Use for perpendicular cuts on metal such as auto body or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, mild steel, and aerospace alloys. A wheel guard that fits the size of the cut-off wheel (available separately) is required for use.
Show More Close
 

Technical Specifications

Item # 22PA40
Mfr. Model # 60440311607
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.25 lbs
Country of Origin Poland *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic Blend
Abrasive Grit 60
Max. RPM 10,200
Series CUBITRON II
Grade Medium
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.