Check Availability
  • 3M 

    6" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 10,200 Max. RPM

  • Item # 22PA14
  • Mfr. Model # 60410015972
6" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 10,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum. Great for metal cutting applications: pipe cutting, flash removal, rod cutting, and gate removal.
Show More Close
 

Technical Specifications

Item # 22PA14
Mfr. Model # 60410015972
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.1 lbs
Country of Origin Poland *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 60
Max. RPM 10,200
Series High Performance
Grade Medium
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.