This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 3M 

    6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 3/8"-Thick, 6500 Max. RPM

  • Item # 40AP91
  • Mfr. Model # 60440271686
6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 3/8"-Thick, 6500 Max. RPM

Technical Specifications

Item # 40AP91
Mfr. Model # 60440271686
UNSPSC #23131503
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Arbor Hole Size 1-1/4"
Thickness 3/8"
Abrasive Material Diamond
Abrasive Grit 220
Max. RPM 6500
Bond Type Resin
Abrasive Depth 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.