Check Availability
  • 3M 

    6" Type 1 Ceramic Grain Abrasive Cut-Off Wheel, 7/8" Arbor, 0.450"-Thick, 10,200 Max. RPM

  • Item # 450Y34
  • Mfr. Model # 87469
6" Type 1 Ceramic Grain Abrasive Cut-Off Wheel, 7/8" Arbor, 0.450"-Thick, 10,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features ceramic grain abrasive material construction.
Show More Close
 

Technical Specifications

Item # 450Y34
Mfr. Model # 87469
UNSPSC #23131503
Shipping Weight 0.173 lbs
Country of Origin Poland *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.450"
Arbor Hole Size 7/8"
Abrasive Material Ceramic Grain
Abrasive Grit 100
Max. RPM 10,200
Series Silver
Specifications Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets
Diamond Knockout No
Application All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms