Check Availability
  • 3M 

    6" Coated Hook-and-Loop Sanding Disc, 40 Abrasive Grit, Coarse Grade, Aluminum Oxide

  • Item # 48XC28
  • Mfr. Model # 60440265605
6" Coated Hook-and-Loop Sanding Disc, 40 Abrasive Grit, Coarse Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Hook and Loop Paper Disc is ideal for use with dual action or random orbital sanders on a variety of substrates where loading is a concern. Constructed of aluminum oxide abrasive on intermediate-weight paper. Disc offers aggressive cut and long life, and is well suited for high production operations as well as general purpose applications on paint, primer, wood, metal, plastic, and fiberglass. An open coat construction and a load resistant coating help prevent clogging when working with softwoods or paint. The disc features a hook-and-loop backing that provides ease of attachment and reuse, and the durable paper backing stands up to extended use with dual action or random orbital sanders.
Show More Close
 

Technical Specifications

Item # 48XC28
Mfr. Model # 60440265605
UNSPSC #31191506
Shipping Weight 2.02 lbs
Country of Origin Canada *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 6"
Abrasive Grit 40
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight D
Series 238U
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.