Check Availability
  • 3M 

    Adhesive, 54 gal. Drum, Less Than 122°F, Begins to Harden: 15 min.

  • Item # 15E728
  • Mfr. Model # 62-4875-9530-8
Adhesive, 54 gal. Drum, Less Than 122°F, Begins to Harden: 15 min.
Qty
  • Web Price
    $2,593.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3M Hi-Strength Postforming Adhesive 94 CA is a strong adhesive that bonds a range of large surfaces and is perfect for large-scale laminations. This adhesive formula is easy to dispense and apply directly onto surfaces, with no soak-in or yellowing over time. Recommended Applications include Large surface lamination, Woodworking, Furniture Repair, Bonding metal, wood, carpet, rubber, and more.
Show More Close
 

Technical Specifications

Item # 15E728
Mfr. Model # 62-4875-9530-8
UNSPSC #31201616
Shipping Weight 459.094 lbs
Country of Origin USA *
Materials Bonded Laminate, Wood
Container Type - Adhesives Drum
Container Size - Adhesives 54 gal.
Temperature Range - Adhesives Less Than 122 Degrees F
Begins to Harden - Adhesives 15 min.
Application Gluing, Spraying, Sticking, Carpet Bonding, Metal Bonding, Melamine Bonding, Edge Banding, Woodworking, Adhering, Laminating and Attaching Rubber
Characteristics Longer open time and more aggressive tack, Immediate repositioning
Standards SCAQMD Rule 1168 compliance; helps contribute to LEED(R) credits
Bonding Range 1 to 60 min.
Type Hi-Strength 94 ET
Item Adhesive
Green Environmental Attribute Does Not Contain Methylene Chloride
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.