Check Availability
  • 3M 

    5" x 3-1/2" Synthetic Fiber Scouring Pad, Blue, 40PK

  • Item # 4WC73
  • Mfr. Model # 50048011082924
5" x 3-1/2" Synthetic Fiber Scouring Pad, Blue, 40PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Briteā„¢ pad no. 88 is constructed of synthetic material that won't splinter or rust.
Show More Close
 

Technical Specifications

Item # 4WC73
Mfr. Model # 50048011082924
UNSPSC #47131602
Catalog Page 1549
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 5"
Width 3-1/2"
Material Synthetic Fiber
Color Blue
Abrasive Yes
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions