Check Availability
  • 3M 

    5 gal. Hi-Strength 94 ET Adhesive with Temp. Range (F) of -30° to 200°

  • Item # 15E725
  • Mfr. Model # 62-4872-8530-6
5 gal. Hi-Strength 94 ET Adhesive with Temp. Range (F) of -30° to 200°
Qty
  • Web Price
    $231.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Hi-Strength 94 ET spray is an adhesive that offers a high performance with low-telegraphing pebble spray pattern.
Show More Close
 

Technical Specifications

Item # 15E725
Mfr. Model # 62-4872-8530-6
UNSPSC #31201616
Shipping Weight 43.5 lbs
Country of Origin USA *
Item Adhesive
Type Hi-Strength 94 ET
Size 5 gal.
Temp. Range (F) -30 Degrees to 200 Degrees
Bonding Range 1 to 60 min.
Substrates Bonds Many Laminatates, Woods, Metals and Particle Board
Application Gluing, Spraying, Sticking, Carpet Bonding, Metal Bonding, Melamine Bonding, Edge Banding, Woodworking, Adhering, Laminating and Attaching Rubber
Standards SCAQMD Rule 1168 compliance; helps contribute to LEED(R) credits
Green Environmental Attribute Does Not Contain Methylene Chloride
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item is restricted for international sale.