Check Availability
  • 3M 

    5" Type 27 Ceramic Grain Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 12,250 Max. RPM

  • Item # 450Y27
  • Mfr. Model # 87446
5" Type 27 Ceramic Grain Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 12,250 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450Y27
Mfr. Model # 87446
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 6.601 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic Grain
Abrasive Grit 36
Max. RPM 12,250
Series Silver
Grade Very Coarse
Application All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In