Check Availability
  • 3M 

    5" Type 27 Ceramic Grain Abrasive Cut-Off Wheel, 7/8" Arbor, 0.450"-Thick, 12,250 Max. RPM

  • Item # 450Y26
  • Mfr. Model # 87468
5" Type 27 Ceramic Grain Abrasive Cut-Off Wheel, 7/8" Arbor, 0.450"-Thick, 12,250 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450Y26
Mfr. Model # 87468
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 0.1 lbs
Country of Origin Poland *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 0.450"
Arbor Hole Size 7/8"
Abrasive Material Ceramic Grain
Abrasive Grit 36
Max. RPM 12,250
Series Silver
Specifications Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets
Diamond Knockout No
Application All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In