Check Availability
  • 3M 

    5" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 12,250 Max. RPM

  • Item # 30CN66
  • Mfr. Model # XC991079911
5" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 12,250 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cut-off wheel with Cubitron™ ceramic abrasive grain for top performance. For use on both stainless steel and mild steel. These versatile wheels are designed to be used both as a grinding wheel and as a cut-off wheel – making them ideal for cutting, grinding, gouging and more.
Show More Close
 

Technical Specifications

Item # 30CN66
Mfr. Model # XC991079911
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.27 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Max. RPM 12,250
Series CUBITRON II
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.