Check Availability
  • 3M 

    5" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 12,250 Max. RPM

  • Item # 30CN57
  • Mfr. Model # 60440240905
5" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 12,250 Max. RPM Depressed Ctr. Wheel,T27,5in,5/8in-11 Depressed Ctr. Wheel,T27,5in,5/8in-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel is designed for use as both a depressed-center grinding wheel and a cut-off wheel. It features precision-shaped grain, with sharp, triangular structures that act like cutting tools to slice through metal. The grain continuously shelf-sharpens as the points break off, which helps to reduce friction and ensure extended high performance in heavy-duty production applications. Use on mild and stainless steel, in applications such as cutting, grinding, gouging, notching, fillet weld removal, and beveling.
Show More Close
 

Technical Specifications

Item # 30CN57
Mfr. Model # 60440240905
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 0.1 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Max. RPM 12,250
Series CUBITRON II
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.