Check Availability
  • 3M 

    5" Non-Woven Fiber Discs, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Aluminum Oxide, 1 EA

  • Item # 418A99
  • Mfr. Model # 782C
5" Non-Woven Fiber Discs, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3Mâ„¢ Rolocâ„¢ 782C fiber Disc features a precision-shaped ceramic grain that produces a faster cut and runs cooler for longer service life, increased production, and lower cost-per grind. Engineered specifically for grinding and cutting carbon steel.
Show More Close
 

Technical Specifications

Item # 418A99
Mfr. Model # 782C
UNSPSC #31191506
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Fiber Discs
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 12000
Series 782C
Color Maroon
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions