Check Availability
  • 3M 

    5 Micron Rating Thermally Bonded Filter Cartridge, 2-39/64" Diameter, 10" Height, 10.00 gpm

  • Item # 2MJF9
  • Mfr. Model # RT10B16G20NN
5 Micron Rating Thermally Bonded Filter Cartridge, 2-39/64" Diameter, 10" Height, 10.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M® Micro-Klean™ RT Series filter cartridges feature an enhanced contaminant holding capacity for fewer filter change outs. Grooved cartridge with extended surface area promotes fuller utilization of the depth-matrix and promotes long filter life. Made without adhesives, binders, surfactants or lubricants for compatibility in a wide range of applications and operating conditions. Materials comply with regulations for food and beverage contact and for use in potable water applications. Has a coreless filter structure for ease of disposal via incineration or shredding. Includes a continuous integral length filter element.
Show More Close
 

Technical Specifications

Item # 2MJF9
Mfr. Model # RT10B16G20NN
UNSPSC #40161502
Catalog Page 2702
Shipping Weight 0.33 lbs
Country of Origin Mexico *
Item Thermally Bonded Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 5
Height 10"
Filter Diameter 2-39/64"
Filter Cartridge Media Polypropylene
Filter Flow Rate 10.00 gpm
Max. Temp. 176 Degrees F
Max. Pressure 125 psi
Application Drinking Water
Inside Dia. 1"
Series Micro-Klean(TM) RT
Standards FDA 21 CFR Compliant, NSF 42 and NSF 61 Certified
* This product's country of origin is subject to change

Welcome Sign In