Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 120 Grit, Medium Grade, Aluminum Oxide, 1 EA

  • Item # 48XD84
  • Mfr. Model # 60440297095
5" Coated Sanding Disc Roll, Non-Vacuum, 120 Grit, Medium Grade, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Stikit™ Paper Disc Roll offers a versatile disc with a convenient adhesive backing ready for quick and easy attachment to a 3M™ Stikit™ backup pad (sold separately). The roll offers quick access to a disc and eliminates disc liners. The disc features a strong, C-weight paper backing that resists wear during aggressive sanding. The open-coat construction and load-resistant coating help prevent clogging to maximize cut and the useful life of the disc. 3M™ Stikit™ Paper Disc Roll can be used for sanding and finishing on many different surfaces, such as paint, primer, softwood, metal, plastic, hard and soft composites, and fiberglass.
Show More Close
 

Technical Specifications

Item # 48XD84
Mfr. Model # 60440297095
UNSPSC #31191506
Shipping Weight 9.3 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Color Gold
Series 236U
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.