Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Silicon Carbide, 1 EA

  • Item # 48WY28
  • Mfr. Model # 60440231235
5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Silicon Carbide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3Mâ„¢ Stikitâ„¢ Paper Disc Rolls are multiple sanding discs packaged in a roll for convenience and use in high-production environments and ideal for white wood sanding, sealer sanding, solid surface or where fine finish is critical. The disc itself features silicon carbide abrasive with a load-resistant coating and open coat abrasives that work together to minimize loading. It also features a silicon carbide abrasive, which is fast cutting, creates a smoother finish than aluminum oxide or garnet abrasives, and is effective for finishing on hard woods and solid surfaces. Constructed with A-weight, light paper, and a pressure sensitive adhesive backing, this disc will flex with the backup pad and flow over contours to produce consistent finishes. The adhesive holds the disc securely during use and provides quick and easy change out for multi-step sanding and finishing processes. These discs are suited for rotary and random orbital sanders. Applications include general sanding, finishing, blending, surface leveling, and prep prior to staining or painting, and bare wood sanding.
Show More Close
 

Technical Specifications

Item # 48WY28
Mfr. Model # 60440231235
UNSPSC #31191506
Shipping Weight 13.854 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 100
Abrasive Grade Medium
Abrasive Material Silicon Carbide
Disc Backing Material Paper
Color Gray
Series 426U
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.