Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 180 Grit, Fine Grade, Aluminum Oxide, 1 EA

  • Item # 48WY20
  • Mfr. Model # 60410012615
5" Coated Sanding Disc Roll, Non-Vacuum, 180 Grit, Fine Grade, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WY20
Mfr. Model # 60410012615
UNSPSC #31191506
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Film
Color Reddish Brown
Series 375L
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.