Check Availability
  • Sanding Disc Rolls
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 320 Grit, Very Fine Grade, Aluminum Oxide, 1 EA

  • Item # 48WY09
  • Mfr. Model # 255L
5" Coated Sanding Disc Roll, Non-Vacuum, 320 Grit, Very Fine Grade, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Stikit™ Gold Film Disc Roll provides discs that feature aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. The flexible backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment. 3M™ Stikit™ pressure sensitive adhesive backing provides ease of attachment to a random orbital sander and a clean, residue-free removal, while the roll form offers quick access to a disc and eliminates disc liners. The open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, and the disc’s load-resistant coating reduces clogging of the disc, making this a good choice for woodworking and other applications where loading hinders performance. Designed for use with a random orbital sander, this disc comes in a range of grades for fine sanding and finishing, and is resin-bonded for reliable performance under high heat and pressure.
Show More Close
 

Technical Specifications

Item # 48WY09
Mfr. Model # 255L
UNSPSC #31191506
Shipping Weight 0.74 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Film
Backing Weight 2 mil
Color Gold
Series 255L
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.