Check Availability
  • Sanding Disc Rolls
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 240 Grit, Very Fine Grade, Aluminum Oxide, 1 EA

  • Item # 48WX92
  • Mfr. Model # 60440229841
5" Coated Sanding Disc Roll, Non-Vacuum, 240 Grit, Very Fine Grade, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Paper Disc Roll discs are ideal for use with hand-held random orbital sanders on a variety of substrates where loading is a concern, and the roll of pressure sensitive adhesive discs offers grab-and-go convenience. Featuring aluminum oxide mineral on a durable paper backing with a load-resistant coating, these discs offer aggressive cut and long life. This disc roll is well suited for extended use in high production operations for general sanding and finishing applications on whitewood, metal, composites, primer, paint, sealers, and topcoats. The open coat construction and a load resistant coating help prevent clogging when working with softwoods or paint.
Show More Close
 

Technical Specifications

Item # 48WX92
Mfr. Model # 60440229841
UNSPSC #31191506
Shipping Weight 4.08 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 240
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Color White
Series 238U
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.