Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 800 Grit, Ultra Fine Grade, Aluminum Oxide, 1 EA

  • Item # 48WX85
  • Mfr. Model # 60440232910
5" Coated Sanding Disc Roll, Non-Vacuum, 800 Grit, Ultra Fine Grade, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Stikit™ Gold Paper Disc Roll is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for easy attachment to a Stikit backup pad (sold separately). This disc roll makes the discs easy to grab while eliminating the use of disc liners. Designed for use with a random orbital sander, these discs are made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing. The open coat and load-resistant coating help prevent loading for a longer service life, and make 3M™ Stikit™ Gold Paper Disc Roll discs well-suited for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass.
Show More Close
 

Technical Specifications

Item # 48WX85
Mfr. Model # 60440232910
UNSPSC #31191506
Shipping Weight 6.2 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 800
Abrasive Grade Ultra Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight A
Color Gold
Series 216U
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.