Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Multi-Hole, 220 Grit, Fine Grade, Aluminum Oxide, 250 PK

  • Item # 30HL29
  • Mfr. Model # XA012057700
5" Coated Sanding Disc Roll, Multi-Hole, 220 Grit, Fine Grade, Aluminum Oxide, 250 PK Paper Disc Roll,5in.dia.,P220,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Hookit™ clean sanding disc 236U features a 3M proprietary multihole pattern that evacuates dust better than 5- or 6-hole discs. Use for blending and finishing on aluminum and carbon steel, and woodworking applications for heavy and medium stock removal, plus finishing on hardwoods, softwoods, and composites. Works well on primer, paint, sealers, topcoats, fiberglass, and plastics.

• Open coat and load-resistant coating prevents clogging to optimize cut
• Hookit™ discs are easy to change and reuse
• Durable, C-weight paper backing supports aggressive sanding
Show More Close
 

Technical Specifications

Item # 30HL29
Mfr. Model # XA012057700
UNSPSC #31191506
Shipping Weight 3.1 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Multi-Hole
Disc Diameter 5"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Color Gold
Series 236U
Discs per Roll 50
Rolls/Case 250
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.