Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Aluminum Oxide, 250 PK

  • Item # 30HL23
  • Mfr. Model # 60440272684
5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Aluminum Oxide, 250 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Hookit™ paper disc 236U provides an aggressive cut and long life on a premium aluminum oxide disc with convenient Hookit attachment. Designed for use with a random orbital sander, the strong C-weight paper backing resists tearing and edge wear. Use for high production sanding and general-purpose applications on paint, primer, wood, metal, plastic, and composites, including fiberglass.

• Load-resistant coating repels dust and dirt to help prevent loading
• Hook-and-loop attachment makes disc changes fast and easy
Show More Close
 

Technical Specifications

Item # 30HL23
Mfr. Model # 60440272684
UNSPSC #31191506
Shipping Weight 4.4 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Color Gold
Series 236U
Discs per Roll 50
Rolls/Case 250
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.