Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 180 Grit, Fine Grade, Aluminum Oxide, 4 PK

  • Item # 30HK87
  • Mfr. Model # 60440272338
5" Coated Sanding Disc Roll, Non-Vacuum, 180 Grit, Fine Grade, Aluminum Oxide, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use 3M™ Stikit™ paper disc roll 236U for sanding and finishing on many different surfaces, such as paint, primer, softwood, metal, plastic, hard and soft composites, and fiberglass. Durable aluminum oxide abrasive grain cuts fast on many surfaces.

• A Stikit disc must be pressed onto a Stikit backup pad (or disc pad, sold separately) and attached to sander 
• Strong, C-weight paper backing for extra durability
• Open-coat construction and load-resistant coating helps prevent premature loading
• Adhesive backing for easy application and removal
• Convenient roll eliminates the need to remove disc liners from individual discs
Show More Close
 

Technical Specifications

Item # 30HK87
Mfr. Model # 60440272338
UNSPSC #31191506
Shipping Weight 4.4 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Color Gold
Series 236U
Discs per Roll 100
Rolls/Case 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.