Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Multi-Hole, 1000 Grit, Ultra Fine Grade, Aluminum Oxide, 500 PK

  • Item # 2JEE1
  • Mfr. Model # 60600110625
5" Coated Sanding Disc Roll, Multi-Hole, 1000 Grit, Ultra Fine Grade, Aluminum Oxide, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 3M™ Stikit™ film disc roll 360L for fine sanding on plastics, gel coats, and polyurethane solid surface substrates. Aluminum oxide abrasive grain on a sturdy film backing provides the durability needed for high-production environments. Use for applications such as spot repairs, sanding plastic parts, paint feathering on defects, or sanding automotive primer.

• A Stikit disc must be pressed onto a Stikit backup pad (or disc pad, sold separately) and attached to sander
• Open coat construction helps reduce loading
• Adhesive backing for easy application and removal
• Convenient roll eliminates the need to remove disc liners from individual discs
Show More Close
 

Technical Specifications

Item # 2JEE1
Mfr. Model # 60600110625
UNSPSC #31191506
Shipping Weight 3.65 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Multi-Hole
Disc Diameter 5"
Abrasive Grit 1000
Abrasive Grade Ultra Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Film
Backing Weight 3 mil
Color Purple
Series 360L
Discs per Roll 125
* This product's country of origin is subject to change

Compliance and Restrictions