Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 400 Grit, Super Fine Grade, Aluminum Oxide, 1000 PK

  • Item # 2DHY1
  • Mfr. Model # 60010017691
5" Coated Sanding Disc Roll, Non-Vacuum, 400 Grit, Super Fine Grade, Aluminum Oxide, 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DHY1
Mfr. Model # 60010017691
UNSPSC #31191506
Shipping Weight 6.35 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 400
Abrasive Grade Super Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight A
Color Yellow
Series 210U
Discs per Roll 250
* This product's country of origin is subject to change

Compliance and Restrictions