Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Aluminum Oxide, 250 PK

  • Item # 2AZU3
  • Mfr. Model # 60440202459
5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Aluminum Oxide, 250 PK PSA Disc Roll,No Hole,5 In,P80G,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ pressure-sensitive adhesive (PSA) cloth disc 348D is a heavy-duty sanding disc for deburring, blending, cleaning up, and finishing metal parts and surfaces of various sizes and shapes. Works well for high-heat and heavy-duty sanding applications. High-strength adhesive backing adheres to a backup pad (sold separately) or a steel platen.

• Durable X-weight cloth backing supports aggressive applications without tearing or edge wear
• Aluminum oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes
• Resin bond protects the disc from heat damage
• Use disc for wet and dry applications
Show More Close
 

Technical Specifications

Item # 2AZU3
Mfr. Model # 60440202459
UNSPSC #31191506
Shipping Weight 10.05 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Backing Weight X
Color Brown
Series 348D
Discs per Roll 250
* This product's country of origin is subject to change

Compliance and Restrictions