Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 40 Grit, Coarse Grade, Aluminum Oxide, 4 PK

  • Item # 2AZK6
  • Mfr. Model # 60020006965
5" Coated Sanding Disc Roll, Non-Vacuum, 40 Grit, Coarse Grade, Aluminum Oxide, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AZK6
Mfr. Model # 60020006965
UNSPSC #31191506
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 40
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Film
Backing Weight 3 mil
Color Blue
Series 366L
Discs per Roll 125
* This product's country of origin is subject to change

Compliance and Restrictions