Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, 5 Hole, 320 Grit, Very Fine Grade, Aluminum Oxide, 4 PK

  • Item # 2AYN4
  • Mfr. Model # 60440272460
5" Coated Sanding Disc Roll, 5 Hole, 320 Grit, Very Fine Grade, Aluminum Oxide, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AYN4
Mfr. Model # 60440272460
UNSPSC #31191506
Shipping Weight 3.1 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design 5 Hole
Disc Diameter 5"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Color Gold
Series 236U
Discs per Roll 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.