Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 320 Grit, Very Fine Grade, Aluminum Oxide, 1 EA

  • Item # 20RV74
  • Mfr. Model # 60010013567
5" Coated Sanding Disc Roll, Non-Vacuum, 320 Grit, Very Fine Grade, Aluminum Oxide, 1 EA Sanding Disc Roll,5 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 3M™ Stikit™ gold paper disc roll 216U is designed for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass. Made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing.

• Open-coat construction minimizes dust on the abrasive and workpiece
• Load-resistant coating helps prevent premature loading of the disc surface
• Convenient roll eliminates the need to remove disc liners from individual discs
• A Stikit disc must be pressed onto a Stikit backup pad (or disc pad, sold separately) and attached to sander
Show More Close
 

Technical Specifications

Item # 20RV74
Mfr. Model # 60010013567
UNSPSC #31191506
Shipping Weight 1.105 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight A
Color Gold
Series 216U
Discs per Roll 175
Rolls/Case 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.