Check Availability
  • 3M 

    5" Coated Sanding Disc Roll, Non-Vacuum, 180 Grit, Fine Grade, Aluminum Oxide, 1 EA

  • Item # 20RV08
  • Mfr. Model # 60010008013
5" Coated Sanding Disc Roll, Non-Vacuum, 180 Grit, Fine Grade, Aluminum Oxide, 1 EA Sanding Disc Roll,5 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Stikit™ paper disc roll 363I is a heavy-duty paper disc for medium stock removal and consistent finishing on both wood and metal. Durable aluminum oxide abrasive grain cuts fast on many surfaces. A Stikit disc must be pressed onto a Stikit backup pad (or disc pad, sold separately) and attached to sander. Convenient roll eliminates the need to remove disc liners from individual discs.
• Strong, F-weight paper backing for extra durability
• Open-coat construction prevents clogging
• Adhesive backing for easy application and removal
• Resin bond resists heat to prolong disc life
Show More Close
 

Technical Specifications

Item # 20RV08
Mfr. Model # 60010008013
UNSPSC #31191506
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight F
Color Gold
Series 363I
Discs per Roll 100
Rolls/Case 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.