Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 500 Abrasive Grit, Super Fine Grade, Aluminum Oxide

  • Item # 48XA89
  • Mfr. Model # 60440273260
5" Coated Hook-and-Loop Sanding Disc, 500 Abrasive Grit, Super Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XA89
Mfr. Model # 60440273260
UNSPSC #31191506
Shipping Weight 3.0 lbs
Country of Origin Canada *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 500
Abrasive Grade Super Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Series 236U
Color Gold
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.