Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 220 Abrasive Grit, Fine Grade, Ceramic

  • Item # 48XA69
  • Mfr. Model # XA012058112
5" Coated Hook-and-Loop Sanding Disc, 220 Abrasive Grit, Fine Grade, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sanding discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Ceramic discs are ideal for dimensioning parts, deburring, grinding and blending welds, and grinding and finishing castings or forgings.
Show More Close
 

Technical Specifications

Item # 48XA69
Mfr. Model # XA012058112
UNSPSC #31191506
Shipping Weight 4.992 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight C
Series 735U
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.