Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 500 Abrasive Grit, Super Fine Grade, Aluminum Oxide

  • Item # 48XA60
  • Mfr. Model # 60440275711
5" Coated Hook-and-Loop Sanding Disc, 500 Abrasive Grit, Super Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XA60
Mfr. Model # 60440275711
UNSPSC #31191506
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 500
Abrasive Grade Super Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Film
Series 375L
Color Red/Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.