Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit, Very Fine Grade, Aluminum Oxide

  • Item # 48XA05
  • Mfr. Model # XA012057627
5" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit, Very Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XA05
Mfr. Model # XA012057627
UNSPSC #31191506
Shipping Weight 4.602 lbs
Country of Origin Canada *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight A
Series 216U
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.