Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Ceramic

  • Item # 48WZ98
  • Mfr. Model # XA012058088
5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WZ98
Mfr. Model # XA012058088
UNSPSC #31191506
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight C
Series 735U
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.