Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Ceramic

  • Item # 48WZ97
  • Mfr. Model # 60440230542
5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3Mâ„¢ Hookitâ„¢ Paper Disc is constructed with a blend of ceramic aluminum oxide grain on a strong paper backing, offering a combination of durability and cutting efficiency together with the convenience of a hook-and-loop attachment system. Disc also features a load resistant coating that helps prevent clogging of the abrasive grains, prolonging the useful life of the disc. The disc is recommended for use on whitewood sanding, as well as metal fabrication, finishing stainless steel, and paint prep. The hook-and-loop backing offers easy attachment and re-attachment of the disc between grade shifts or work pieces.
Show More Close
 

Technical Specifications

Item # 48WZ97
Mfr. Model # 60440230542
UNSPSC #31191506
Shipping Weight 3.693 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight C
Series 735U
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.