Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit, Very Fine Grade, Aluminum Oxide

  • Item # 48WZ85
  • Mfr. Model # 60440272759
5" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit, Very Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Aluminum Oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes.
Show More Close
 

Technical Specifications

Item # 48WZ85
Mfr. Model # 60440272759
UNSPSC #31191506
Shipping Weight 0.45 lbs
Country of Origin Canada *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Series 236U
Color Gold
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.